Zoro Select
Self-Dumping Hopper, SS, 39-3/4" H
Mfr # 15077SS
Zoro # G0160457
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,986.99
Key Features
- Load Capacity 6,000 lb
- Fork Pocket Depth 54 in
- Caster Dia. 8 in
- Load Capacity - Hoppers and Cube Trucks 6,000 lb
- Cubic Yard Capacity 1.5 cu yd
Explore More Products
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red 2577 RED
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. 7577LPYellow
- ZORO SELECT Self-Dumping Hopper, Standard, SS, 55" H 30077SS
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow 10077 YELLOW
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange 10077 ORANGE
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. 15077LPYellow
- ZORO SELECT Hopper, Powered Traction Drive, 1/3 cu. yd HOP-PTD
- ZORO SELECT Self-Dumping Hopper, HD, 2.2 cu. yd., Blue SD-2.2 CASTER BLUE
- ZORO SELECT Quick Attach Hopper 15077QA
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray 5077 GRAY
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange 3377 ORANGE
- Zoro Select Tilt & Cube Trucks