Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Service Cart, Steel, 48inL.x36inW.x36inH.

  • Zoro #: G0103054
  • Mfr #: SC-3648-3
$828.65
  • Material: Steel
  • Finish: Polane
  • Caster Material: Polyurethane
See full product details
This item ships free.

Zoro Select #SC-3648-3 Specifications

  • Zoro #: G0103054
  • Mfr #: SC-3648-3
Material: Steel Finish: Polane
Caster Material: Polyurethane Caster Width: 2"
Gauge: 11 ga Overall Length: 48 in
Caster Dia.: 5" Handle Height: 31 in
Shelf Length: 36 in Utility Cart Shelf Style: Lipped/Flush Combination
Top Shelf Height: 36 in Load Capacity: 1,500 lb
Capacity per Shelf: 1,100 lb Overall Width: 48 1/4 in
Utility Cart Item: Flat Handle Utility Cart Handle Included: Yes
Non-Marking: No Item: Utility Cart with Lipped Metal Shelves
Distance Between Top and Middle Shelf: 12 in Distance Between Shelves: 12 in
Cart Shelf Style: Lipped/Flush Combination Color: Gray
Lip Height: 1-1/2" Electrical Included: No
Number of Shelves: 3 Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
Caster Type: (2) Rigid, (2) Swivel Shelf Width: 48 in
Assembled/Unassembled: Assembled Number of Compartments: 0
Number of Drawers: 0 Distance Between Middle and Bottom Shelf: 12 in
Overall Height: 36 in Caster Wheel/Tread Material: Polyurethane
Writing Shelf LxW: 48 in x 36 in Power Indicator: No
Caster Mounting Type: Plate Top Shelf Lip Height: 1 1/2 in
Adjustable Height Range: Not Adjustable Caster Wheel Tread Type/Material: Standard Polyurethane
Overall LxWxH: 48 in x 48 1/4 in x 36 in Caster Outside Bolt Hole Spacing: 3-1/2 in x 3 in
Caster Wheel Width: 2 in Lip Style: 4-Sided Lipped
Caster Frame Material: Steel Shelf Adjustability: Fixed
Caster/Wheel Mounting Location: Standard Bottom Shelf Lip Height: 1 1/2 in
Caster Brake Type: Total Lock Brake Caster Wheel Type: Standard
Shelf LxW: 36 in x 48 in Includes Electrical Outlets: No
Caster Wheel Dia.: 5 in Method of Construction: Welded
Caster Core Material: Polyurethane Caster/Wheel Configuration: (2) Rigid, (2) Swivel
Caster Mounting Height: 6 1/2 in Handle Type: Flat
Platform Surface: Smooth Caster Mounting Plate Size: 4-1/2 in x 3-3/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Utility Cart with Lipped Metal Shelves, Load Capacity 1,500 lb, Steel Material, 11 ga Gauge, Polane Finish, Gray Color, Overall Length 48 in, Overall Width 48 1/4 in, Number of Shelves 3, Capacity per Shelf 1,100 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 48 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Handle Height 31 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Reviews of Zoro Select #SC-3648-3