Zoro Select
Set Screw, 5mm Drive Size, PK2500
- Zoro #: G2100758
- Mfr #: L51260.100.0010
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Point type: Cup
- Thread Size: M10-1.50
- Material: Stainless Steel
- Finish: Plain
- Item: Socket Set Screw
- Point Dia.: 6.0 mm
- Class: 3A
$656.81
Pk of 2500, $0.26/ea
Subtotal: $656.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L51260.100.0010 Specifications
- Zoro #: G2100758
- Mfr #: L51260.100.0010
- System of Measurement: Metric
- Point type: Cup
- Overall Length: 10 mm
- Thread Size: M10-1.50
- Material: Stainless Steel
- Finish: Plain
- Item: Socket Set Screw
- Point Dia.: 6.0 mm
- Class: 3A
- Dia./Thread Size: M10-1.50
- Drive Size: 5 mm
- Meets: DIN916
- Point Material: Stainless Steel
- Drive Type: Socket
- Type: MM (Metric)
- Package Quantity: 2,500
- Rockwell Hardness: HRB96 to HRC33
- Point Type: Cup
- Point Diameter: 6 mm
- Minimum Head Height: Not Applicable
- Thread Type: Coarse
- Thread Fit: 3A
- Finish Type: Plain
- Maximum Head Height: Not Applicable
- Thread Pitch: 1.5 mm
- Pack Size: Bulk Pack
- Material Grade/Class: 18-8
- Head Shape: Headless
- Dimensional Standards: DIN 916
- Material Type: Stainless Steel
- Slotted Head Height: Not Applicable
- Slotted Head Diameter: Not Applicable
- BROAD Material Grade/Class: 18-8
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 10 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 2500
Reviews of Zoro Select #L51260.100.0010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Set Screw, Cup, 12mm L, A2 SS, PK2120 L51260.100.0012
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/4, PK25 U07852.043.0125
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x2-1/2, PK10 U07852.062.0250
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 SDSS0310063CP-PK100
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 45mm, PK50 M07820.080.0045
- ZORO SELECT Set Screw, A2 SS, PK50 M51230.100.0040
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- SUBURBAN BOLT AND SUPPLY M10 X 12 SOC SET DOG PT A4510100012D
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1", Alloy Steel, Zinc, Hex Socket , 5000PK 891133-5000
- Zoro Select Set Screws