Zoro Select
Set Screw, Cone, 1" L, Alloy Steel, PK2300
- Zoro #: G1178383
- Mfr #: B07800.025.0100
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Point type: Cone
- Thread Size: 1/4"-20
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Drive Type: Hex Socket
- Meets: ASME B18.3
$602.50
Pk of 2300, $0.26/ea
Ships from United States
Subtotal: $602.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07800.025.0100 Specifications
- Zoro #: G1178383
- Mfr #: B07800.025.0100
- System of Measurement: Inch
- Point type: Cone
- Overall Length: 1 in
- Thread Size: 1/4"-20
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Drive Type: Hex Socket
- Package Quantity: 2300 PK
- Meets: ASME B18.3
- Class: 3A
- Drive Size: 1/8 in
- Decimal Equivalent: 0.156 in
- Rockwell Hardness: HRC45 to HRC53
- Point Material: Alloy Steel
- Dia./Thread Size: 1/4"-20
- Country of Origin (subject to change): Multiple
Description
Set Screw, Alloy Steel, Finish Black Oxide, Thread Size 1/4-20, Point Type Cone, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 in, Decimal Equivalent 0.156 in, Overall Length 1 in, Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 2300
Reviews of Zoro Select #B07800.025.0100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Socket Set Screw, Cone, 3/4" L, PK3150 B07800.025.0075
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/4, PK50 U07800.025.0075
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x5/16, PK100 U07800.025.0031
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 U51261.019.0018
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 6-32x1/8, PK100 U07890.013.0012
- ZORO SELECT Set Screw, Flat, 25mm L, Steel, PK375 L07810.160.0025
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 SDSS0040050CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET BRASS TIP A0510200100BT
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-16 x 2", Alloy Steel, Black Oxide, Hex Socket , 50PK 455772-50
- Zoro Select Set Screws