Zoro Select
Set Screw, Cup, 1-1/2" L, Plain, PK230
- Zoro #: G2072380
- Mfr #: B07840.062.0150
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Point type: Cup
- Thread Size: 5/8"-11
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Class: 3A
- Drive Size: 5/16 in
$232.15
Pk of 230, $1.01/ea
Subtotal: $232.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07840.062.0150 Specifications
- Zoro #: G2072380
- Mfr #: B07840.062.0150
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 1 1/2 in
- Thread Size: 5/8"-11
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Class: 3A
- Drive Size: 5/16 in
- Temp. Range (F): -58 Degrees to 302 Degrees
- Rockwell Hardness: HRC45 to HRC53
- Decimal Equivalent: 0.313 in
- Package Quantity: 230 PK
- Dia./Thread Size: 5/8"-11
- Drive Type: Hex Socket
- Meets: ASME B18.3
- Point Material: Alloy Steel
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 1 1/2 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.313 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 230
Reviews of Zoro Select #B07840.062.0150
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/4, PK10 U07840.062.0125
- ZORO SELECT Socket Set Screw, Cup, 1" L, Plain, PK360 B07840.062.0100
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3/4, PK10 U07840.062.0075
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/16, PK100 U51260.011.0018
- ZORO SELECT Set Screw, M4 x 0.70mm, 30mm L, PK100 M51240.040.0030
- ZORO SELECT Set Screw, Flat, 2" L, Alloy Steel, PK475 B07810.037.0200
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M6-1.0x12mm, Alloy Steel Metric Class 14.9 - 45H, 100PK 265693-100
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-3/4 SOCKET SET UNBRAKO A0510200148U
- Zoro Select Set Screws