Zoro Select

Set Screw, Cup, 1-1/2" L, Plain, PK2700

Zoro Select Set Screw, Cup, 1-1/2" L, Plain, PK2700 B07840.019.0150
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: #10-24
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Set Screw
  • Drive Size: 3/32 in
  • Point Material: Alloy Steel
See full product details
$1,065.45
Pk of 2700, $0.39/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B07840.019.0150 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 1 1/2 in
  • Thread Size: #10-24
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Set Screw
  • Drive Size: 3/32 in
  • Point Material: Alloy Steel
  • Dia./Thread Size: #10-24
  • Drive Type: Hex Socket
  • Meets: ASME B18.3
  • Decimal Equivalent: 0.094 in
  • Class: 3A
  • Package Quantity: 2700 PK
  • Rockwell Hardness: HRC45 to HRC53
  • Country of Origin (subject to change): Multiple

Description

Set Screw, Alloy Steel, Finish Black Oxide, Thread Size 10-24, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32 in, Decimal Equivalent 0.094 in, Overall Length 1 1/2 in, Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 2700

Reviews of Zoro Select #B07840.019.0150

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.