Shop Alternate Products
This Product is Discontinued
Zoro Select
Set Screw, Cup, 16mm L, Steel, PK1500 (Discontinued)
Mfr # L07840.100.0016
Zoro # G2072152
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Overall Length 16 mm
- Drive Type Socket
- Drive Size 5 mm