Zoro Select
Set Screw, Cup, 2-1/2" L, Plain, PK210
- Zoro #: G1178620
- Mfr #: B07840.050.0250
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Point type: Cup
- Thread Size: 1/2"-13
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Point Material: Alloy Steel
- Meets: ASME B18.3
$214.88
Pk of 210, $1.02/ea
Ships from United States
Subtotal: $214.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07840.050.0250 Specifications
- Zoro #: G1178620
- Mfr #: B07840.050.0250
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 2 1/2 in
- Thread Size: 1/2"-13
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Point Material: Alloy Steel
- Meets: ASME B18.3
- Dia./Thread Size: 1/2"-13
- Temp. Range (F): -58 Degrees to 302 Degrees
- Drive Type: Hex Socket
- Class: 3A
- Rockwell Hardness: HRC45 to HRC53
- Decimal Equivalent: 0.25 in
- Drive Size: 1/4 in
- Package Quantity: 210 PK
- Country of Origin (subject to change): Multiple
Description
Set Screw, Alloy Steel, Finish Black Oxide, Thread Size 1/2-13, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 in, Decimal Equivalent 0.25 in, Overall Length 2 1/2 in, Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 210
Reviews of Zoro Select #B07840.050.0250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-1/4, PK10 U07840.050.0225
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/8, PK50 U07840.050.0037
- ZORO SELECT Set Screw, Cup, 4" L, Alloy Steel, PK130 B07840.050.0400
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/16, PK5 MS51023-60
- ZORO SELECT Set Screw, Cup, 1-1/2" L, Plain, PK230 B07840.062.0150
- ZORO SELECT Set Screw, 18, Cup, 3/16in, PK100 U07840.031.0018
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 SDSS0040050CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M16-2.0x35mm, Alloy Steel Metric Class 14.9 - 45H, 50PK 756009-50
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-24 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK 335672-100
- Zoro Select Set Screws