Zoro Select

Set Screw, Cup, 2" L, Alloy Steel, PK170

Zoro Select Set Screw, Cup, 2" L, Alloy Steel, PK170 B07840.062.0200
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: 5/8"-11
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Set Screw
  • Rockwell Hardness: HRC45 to HRC53
  • Drive Size: 5/16 in
See full product details
$223.94
Pk of 170, $1.32/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B07840.062.0200 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 2 in
  • Thread Size: 5/8"-11
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Set Screw
  • Package Quantity: 170 PK
  • Rockwell Hardness: HRC45 to HRC53
  • Drive Size: 5/16 in
  • Drive Type: Hex Socket
  • Class: 3A
  • Meets: ASME B18.3
  • Decimal Equivalent: 0.313 in
  • Dia./Thread Size: 5/8"-11
  • Point Material: Alloy Steel
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Country of Origin (subject to change): Multiple

Description

Set Screw, Alloy Steel, Finish Black Oxide, Thread Size 5/8-11, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16 in, Decimal Equivalent 0.313 in, Overall Length 2 in, Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 170

Reviews of Zoro Select #B07840.062.0200

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.