Zoro Select

Set Screw, Cup, 2" L, Steel, PK200

Zoro Select Set Screw, Cup, 2" L, Steel, PK200 B01080.050.0200
Hover or click to zoom Tap to zoom
$141.18
pkg. of 200 ($0.71/ea)
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: 1/2"-13
  • Material: Steel
  • Finish: Plain
  • Item: Set Screw
  • Head Height: 0.361 in to 0.389 in
  • Point Material: Steel
See full product details
This item ships free.

Total: $141.18

Zoro Select #B01080.050.0200 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 2 in
  • Thread Size: 1/2"-13
  • Material: Steel
  • Finish: Plain
  • Item: Set Screw
  • Head Height: 0.361 in to 0.389 in
  • Point Material: Steel
  • Drive Type: Square Head
  • Meets: ASME B18.6.2
  • Rockwell Hardness: HRC45 to HRC53
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Dia./Thread Size: 1/2"-13
  • Head Width: 0.484 to 0.500 in
  • Class: 3A
  • Package Quantity: 200 PK
  • Country of Origin (subject to change): Multiple

Description

Set Screw, Steel, Finish Plain, Thread Size 1/2-13, Point Type Cup, Point Material Steel, Drive Type Square Head, Overall Length 2 In., Head Width 0.484 In. to 0.500 In., Head Height 0.361 In. to 0.389 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.6.2, Package Quantity 200

Reviews of Zoro Select #B01080.050.0200