Zoro Select
Set Screw, Cup, 3-1/2" L, Steel, PK75
- Zoro #: G1580518
- Mfr #: B01080.062.0350
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 5/8"-11
- Point type: Cup
- Point Material: Steel
- Material: Steel
- Finish: Plain
- Drive Type: Square
$179.00
Pk of 75, $2.39/ea
Subtotal: $179.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #B01080.062.0350
- Zoro #G1580518
- Country of OriginMultiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 3 1/2 in |
Head Width | 0.606 to 0.625 in |
Head Height | 0.452 in to 0.485 in |
Dia./Thread Size | 5/8"-11 |
Slotted Head Height | Not Applicable |
Maximum Head Width | 0.625 in |
Pack Size | Bulk Pack |
Screw Size | 5/8"-11 |
Minimum Head Width | 0.606 in |
Minimum Head Height | 0.452 in |
Slotted Head Diameter | Not Applicable |
Maximum Head Height | 0.485 in |
Dimensional Standards | ASME B18.6.2 |
Details
Item | Set Screw |
System of Measurement | Inch |
Point type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Plain |
Drive Type | Square |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | ASME B18.6.2 |
Class | 3A |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 3 1/2 in, Drive Type External Square, Drive Size 5/8 in, Material Steel, Finish Plain, Pack Size Bulk Pack, Dimensional Standards ASME B18.6.2, Head Height 0.485 in, Head Width 5/8 in, Maximum Head Height 0.485 in, Maximum Head Width 0.625 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.452 in, Minimum Head Width 0.606 in, Minimum Temperature -58 Degrees F
Reviews of Zoro Select #B01080.062.0350
Explore more
- ZORO SELECT Set Screw, Cup, 4" L, 5/8-11 Thread Sz, PK65 B01080.062.0400
- ZORO SELECT Set Screw, Cup, 5" L, 5/8-11 Thread Sz, PK55 B01080.062.0500
- ZORO SELECT Set Screw, Cup, 1-1/2" L, Plain, PK180 B01080.062.0150
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-3/4, PK25 U01080.050.0175
- ZORO SELECT Socket Set Screw, Cup, 3/4" L, Plain, PK2000 B07852.031.0075
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1, PK10 U07840.062.0100
- ZORO SELECT Socket Set Screw, Cup, 4-48x3/16, PK100 SDSS0040019FP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/8, PK100 SDSS0050013CP-PK100
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/4, PK50 012520S025
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 1500PK 574198-1500
- BLUE DEVIL MADE IN USA 3/8-16X1 3/4 COARSE SOCKET SET SCR CUP BLK OX 3728SSC
- Zoro Select Set Screws