Shop Alternate Products
This Product is Discontinued
Zoro Select
Set Screw, Cup, 35mm L, Steel, PK250 (Discontinued)
Mfr # L07840.160.0035
Zoro # G1178340
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Overall Length 35 mm
- Drive Type Socket
- Drive Size 8 mm