Zoro Select
Set Screw, Cup, 5" L, 5/8-11 Thread Sz, PK55
- Zoro #: G1207357
- Mfr #: B01080.062.0500
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 5/8"-11
- Point type: Cup
- Point Material: Steel
- Material: Steel
- Finish: Plain
- Drive Type: Square
- Drive Size: 5/8 in
$122.99
Pk of 55, $2.24/ea
Subtotal: $122.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3-1/2, PK5 U01080.062.0350
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/4, PK10 U01080.062.0125
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 U01080.062.0300
- ZORO SELECT Set Screw, M20 x 2.50mm, 20mm L, PK10 M51240.200.0020
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 6-32x3/16, PK100 U07890.013.0018
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 M51240.060.0016
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 1" L, Plain, PK2300 B51260.025.0100
- ZORO SELECT Socket Set Screw, Cup, 1" L, Plain, PK360 B07840.062.0100
- MIDWEST FASTENER #10-24 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 15PK 75007
- SET SCREW & MANUFACTURING #8-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H16320187CPX-10000
- Zoro Select Set Screws