Zoro Select

Set Screw, Cup, 55mm L, Steel, PK300

Zoro Select Set Screw, Cup, 55mm L, Steel, PK300 L07840.120.0055
Hover or click to zoom Tap to zoom
  • System of Measurement: Metric
  • Point Type: Cup
  • Overall Length: 55 mm
  • Thread Size: M12 x 1.75mm
  • Material: Steel
  • Finish: black oxide
  • Item: Set Screw
  • Package Quantity: 300
See full product details
$308.40
pkg. of 300 ($1.03/ea)

Subtotal: $308.40

Zoro Select #L07840.120.0055 Specifications

  • System of Measurement: Metric
  • Point Type: Cup
  • Overall Length: 55 mm
  • Thread Size: M12 x 1.75mm
  • Material: Steel
  • Finish: black oxide
  • Item: Set Screw
  • Package Quantity: 300
  • Drive Type: Hex Socket
  • Point Material: Steel
  • Meets: D916
  • Rockwell Hardness: HRC45 to HRC53
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Drive Size: 6 mm
  • Country of Origin (subject to change): Multiple

Description

Set Screw, Steel, Finish Plain, Thread Size M12 x 1.75mm, Point Type Cup, Point Material Steel, Drive Type Hex Socket, Drive Size 6mm, Overall Length 55mm, Temp. Range (F) -58 Degrees to 302 Degrees , Rockwell Hardness HRC45 to HRC53, Meets D916, Package Quantity 300

Reviews of Zoro Select #L07840.120.0055

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.