Zoro Select
Set Screw, Cup, 6" L, 7/8-9 Thread Sz, PK25
- Zoro #: G1178733
- Mfr #: B01080.087.0600
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Point type: Cup
- Thread Size: 7/8"-9
- Material: Steel
- Finish: Plain
- Item: Socket Set Screw
- Head Width: 0.852 to 0.875 in
- Head Height: 0.635 in to 0.678 in
$201.82
Pk of 25, $8.07/ea
Subtotal: $201.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B01080.087.0600 Specifications
- Zoro #: G1178733
- Mfr #: B01080.087.0600
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 6 in
- Thread Size: 7/8"-9
- Material: Steel
- Finish: Plain
- Item: Socket Set Screw
- Head Width: 0.852 to 0.875 in
- Head Height: 0.635 in to 0.678 in
- Class: 3A
- Rockwell Hardness: C45 to C53
- Drive Type: Square Head
- Point Material: Steel
- Meets: ASME B18.6.2
- Dia./Thread Size: 7/8"-9
- Temp. Range (F): -58 Degrees to 302 Degrees
- Package Quantity: 25 PK
- Minimum Head Width: 0.852 in
- Maximum Head Width: 0.875 in
- Point Type: Cup
- Pack Size: Bulk Pack
- Head Shape: Square
- Dimensional Standards: ASME B18.6.2
- Finish Type: Plain
- Maximum Temperature: 302 Degrees F
- Screw Size: 7/8"-9
- Thread Type: Coarse
- Minimum Head Height: 0.635 in
- Minimum Temperature: -58 Degrees F
- Material Type: Steel
- Maximum Head Height: 0.678 in
- Thread Fit: 3A
- Slotted Head Diameter: Not Applicable
- Slotted Head Height: Not Applicable
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 6 in, Drive Type External Square, Drive Size 7/8 in, Material Steel, Finish Plain, Pack Size Bulk Pack, Dimensional Standards ASME B18.6.2, Head Height 0.678 in, Head Width 7/8 in, Maximum Head Height 0.678 in, Maximum Head Width 0.875 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.635 in, Minimum Head Width 0.852 in, Minimum Temperature -58 Degrees F
Reviews of Zoro Select #B01080.087.0600
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Set Screw, Cup, 4" L, 7/8-9 Thread Sz, PK40 B01080.087.0400
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1, PK5 U07840.075.0100
- ZORO SELECT Socket Set Screw, Cup, 3/16" L, PK25000 B51261.019.0018
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 50mm L, PK5 M07840.120.0050
- ZORO SELECT Socket Set Screw, Cup, 2-1/2" L, PK375 B07840.037.0250
- ZORO SELECT Socket Set Screw, Cup, 3-48x1/4, PK100 U07840.009.0025
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- SET SCREW & MANUFACTURING #8-32 X 7/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H16320437CPX-5000
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1/4 SOC SET KNURLED HOLOKROME A0510160016KH
- Zoro Select Set Screws