Zoro Select

Set Screw, Cup, Square, 1/2" L, Plain, PK1800

Zoro Select Set Screw, Cup, Square, 1/2" L, Plain, PK1800 B01080.037.0050
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: 3/8"-16
  • Material: 1018-1022 Carbon Steel
  • Finish: Plain
  • Item: Set Screw
  • Point Material: 1018/1022 Steel
  • Drive Type: Square Head
See full product details
$285.60
pkg. of 1800 ($0.16/ea)

Subtotal: $285.60

Zoro Select #B01080.037.0050 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 1/2 in
  • Thread Size: 3/8"-16
  • Material: 1018-1022 Carbon Steel
  • Finish: Plain
  • Item: Set Screw
  • Point Material: 1018/1022 Steel
  • Drive Type: Square Head
  • Decimal Equivalent: 0.375 in
  • Package Quantity: 1800 PK
  • Drive Size: 3/8 in
  • Class: 3A
  • Meets: ASME B18.6.2
  • Point Dia.: 0.2031 in
  • Dia./Thread Size: 3/8"-16
  • Rockwell Hardness: HR15N 83 Min Surface Hardness
  • Head Width: 0.375 in
  • Head Height: 9/32 in
  • Type: UNC
  • Country of Origin (subject to change): Multiple

Description

Set Screw, UNC, 1018-1022 Carbon Steel, Finish Plain, Thread Size 3/8-16, Point Type Cup, Point Material 1018/1022 Steel, Drive Type Square Head, Drive Size 3/8 In., Decimal Equivalent 0.375 In., Overall Length 1/2 In., Point Dia. 13/64 In., Head Width 3/8 In., Head Height 9/32 In., Class 3A, Rockwell Hardness HR15N 83 Min Surface Hardness, Meets ASME B18.6.2, Package Quantity 1800

Reviews of Zoro Select #B01080.037.0050

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.