Zoro Select

Set Screw, Dog, 16mm L, Steel, PK625

Zoro Select Set Screw, Dog, 16mm L, Steel, PK625 L07820.160.0016
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Metric
  • Point Type: Dog
  • Overall Length: 16 mm
  • Thread Size: M16 x 2.00mm
  • Material: Steel
  • Finish: black oxide
  • Item: Set Screw
  • Package Quantity: 625
See full product details
$259.27
Pk of 625, $0.41/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #L07820.160.0016 Specifications

  • System of Measurement: Metric
  • Point Type: Dog
  • Overall Length: 16 mm
  • Thread Size: M16 x 2.00mm
  • Material: Steel
  • Finish: black oxide
  • Item: Set Screw
  • Package Quantity: 625
  • Drive Size: 8 mm
  • Point Material: Steel
  • Drive Type: Hex Socket
  • Rockwell Hardness: HRC45 to HRC53
  • Meets: D915
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Country of Origin (subject to change): Multiple

Description

Set Screw, Steel, Finish Black Oxide, Thread Size M16 x 2.00mm, Point Type Dog, Point Material Steel, Drive Type Hex Socket, Drive Size 8 mm, Overall Length 16 mm, Temp. Range (F) -58 Degrees to 302 Degrees , Rockwell Hardness HRC45 to HRC53, Meets D915, Package Quantity 625

Reviews of Zoro Select #L07820.160.0016

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.