Shop Alternate Products
This Product is Discontinued
Zoro Select
Set Screw, Flat, 1-1/4" L, Plain, PK450 (Discontinued)
Mfr # B07810.050.0125
Zoro # G1837311
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1 1/4 in
- Drive Type Hex Socket
- Drive Size 1/4 in