Zoro Select
Set Screw, Flat, 1" L, Zinc Plated, PK1000
- Zoro #: G1178569
- Mfr #: B07860.037.0100
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Point type: Flat
- Thread Size: 3/8"-16
- Material: Alloy steel
- Finish: zinc plated
- Item: Set Screw
- Drive Size: 3/16 in
- Drive Type: Hex Socket
$668.88
Pk of 1000, $0.67/ea
Subtotal: $668.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07860.037.0100 Specifications
- Zoro #: G1178569
- Mfr #: B07860.037.0100
- System of Measurement: Inch
- Point type: Flat
- Overall Length: 1 in
- Thread Size: 3/8"-16
- Material: Alloy steel
- Finish: zinc plated
- Item: Set Screw
- Drive Size: 3/16 in
- Drive Type: Hex Socket
- Point Material: Alloy Steel
- Meets: ASME B18.3
- Dia./Thread Size: 3/8"-16
- Decimal Equivalent: 0.188 in
- Rockwell Hardness: HRC45 to HRC53
- Temp. Range (F): -58 Degrees to 302 Degrees
- Package Quantity: 1000 PK
- Class: 3A
- Country of Origin (subject to change): Multiple
Description
Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/8-16, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 In., Decimal Equivalent 0.188 In., Overall Length 1 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 1000
Reviews of Zoro Select #B07860.037.0100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 1-3/4in, PK50 U07860.037.0175
- ZORO SELECT Set Screw, 1-1/2" L, Alloy Steel, PK650 B07860.037.0150
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 2-1/2in, PK25 U07860.037.0250
- ZORO SELECT Set Screw, Cone, 1" L, Alloy Steel, PK1000 B07800.037.0100
- ZORO SELECT Set Screw, Cup, 6" L, 7/8-9 Thread Sz, PK25 B01080.087.0600
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1", PK100 U07820.025.0100
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 SDSS0040050CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5/8 SOCKET SET SCREW A0510240040
- SUBURBAN BOLT AND SUPPLY M5 X 5 SOCKET SET SCREW A4510050005
- Zoro Select Set Screws