Zoro Select
Set Screw, Flat, 2" L, Alloy Steel, PK475
- Zoro #: G1169633
- Mfr #: B07810.037.0200
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Point type: Flat
- Thread Size: 3/8"-16
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Drive Size: 3/16 in
- Meets: ASME B18.3
$597.24
Pk of 475, $1.26/ea
Subtotal: $597.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07810.037.0200 Specifications
- Zoro #: G1169633
- Mfr #: B07810.037.0200
- System of Measurement: Inch
- Point type: Flat
- Overall Length: 2 in
- Thread Size: 3/8"-16
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Drive Size: 3/16 in
- Package Quantity: 475 PK
- Meets: ASME B18.3
- Point Material: Alloy Steel
- Drive Type: Hex Socket
- Rockwell Hardness: HRC45 to HRC53
- Class: 3A
- Dia./Thread Size: 3/8"-16
- Temp. Range (F): -58 Degrees to 302 Degrees
- Decimal Equivalent: 0.188 in
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 2 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 475
Reviews of Zoro Select #B07810.037.0200
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Set Screw, Flat, 1-3/4" L, Plain, PK550 B07810.037.0175
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x3/4, PK100 U07810.037.0075
- ZORO SELECT Set Screw, 16, Flat, 2in, PK25 U07810.037.0200
- ZORO SELECT Set Screw, Cone, 5/8" L, Plain, PK2400 B07800.031.0062
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Dog, 6mm, PK100 M07820.050.0006
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/4, PK100 SDSK0250025FP-PK100
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK 761938-5000
- ZORO SELECT 10-32X5/16 FINE SOCKET SET SCR CONE BLACK OX & OIL 1105SSNI
- Zoro Select Set Screws