Zoro Select
Set Screw, Flat, 25mm L, Zinc Plated, PK1500
- Zoro #: G1579739
- Mfr #: L07860.080.0025
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Point type: Flat
- Overall Length: 25 mm
- Thread Size: M8-1.25
- Material: Alloy Steel
- Finish: zinc plated
- Item: Socket Set Screw
- Dia./Thread Size: M8-1.25
$320.47
Pk of 1500, $0.21/ea
Subtotal: $320.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L07860.080.0025 Specifications
- Zoro #: G1579739
- Mfr #: L07860.080.0025
- System of Measurement: Metric
- Point type: Flat
- Overall Length: 25 mm
- Thread Size: M8-1.25
- Material: Alloy Steel
- Finish: zinc plated
- Item: Socket Set Screw
- Dia./Thread Size: M8-1.25
- Drive Type: Socket
- Package Quantity: 1,500
- Meets: D913
- Temp. Range (F): -58 Degrees to 302 Degrees
- Drive Size: 4 mm
- Rockwell Hardness: C45 to C53
- Point Material: Alloy Steel
- Slotted Head Diameter: Not Applicable
- Material Type: Steel
- Dimensional Standards: DIN 913
- Minimum Temperature: -58 Degrees F
- Minimum Head Height: Not Applicable
- Head Shape: Headless
- Maximum Head Height: Not Applicable
- Point Type: Flat
- Finish Type: Zinc Plated
- Slotted Head Height: Not Applicable
- Maximum Temperature: 302 Degrees F
- Pack Size: Bulk Pack
- Thread Pitch: 1.25 mm
- Thread Type: Coarse
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 25 mm, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Bulk Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 1500
Reviews of Zoro Select #L07860.080.0025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Set Screw, AST, M12x1.75mm, Flat, 25mm, PK50 M07860.120.0025
- ZORO SELECT Socket Set Screw, Oval, 1/4-28x1/4, PK50 SSOFIA0250025-050P
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 10mm L, PK100 M07840.060.0010
- ZORO SELECT M8-1.25X10 ISO4029 SOCKET SET CUPPT. BLK OX M8010SSC
- ZORO SELECT Socket Set Screw, Cup, 1/2" L, Plain, PK5000 B51260.025.0050
- ZORO SELECT Set Screw, Flat, 80mm L, A2 SS, PK200 L51240.120.0080
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- SUBURBAN BOLT AND SUPPLY M18 X 50 SQ SET FLAT PTE A4080180050F
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK 310663-5000
- Zoro Select Set Screws