Zoro Select
Set Screw, Flat, 5/8" L, Plain, PK3800
- Zoro #: G1580457
- Mfr #: B07810.025.0062
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Point type: Flat
- Thread Size: 1/4"-20
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Drive Type: Hex Socket
- Drive Size: 1/8 in
$369.21
Pk of 3800, $0.10/ea
Subtotal: $369.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07810.025.0062 Specifications
- Zoro #: G1580457
- Mfr #: B07810.025.0062
- System of Measurement: Inch
- Point type: Flat
- Overall Length: 5/8 in
- Thread Size: 1/4"-20
- Material: Alloy steel
- Finish: black oxide
- Item: Set Screw
- Drive Type: Hex Socket
- Drive Size: 1/8 in
- Meets: ASME B18.3
- Decimal Equivalent: 0.219 in
- Rockwell Hardness: HRC45 to HRC53
- Package Quantity: 3800 PK
- Class: 3A
- Point Material: Alloy Steel
- Dia./Thread Size: 1/4"-20
- Country of Origin (subject to change): Multiple
Description
Set Screw, Alloy Steel, Finish Black Oxide, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 in, Decimal Equivalent 0.219 in, Overall Length 5/8 in, Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 3800
Reviews of Zoro Select #B07810.025.0062
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Set Screw, Flat, 1/2" L, Plain, PK5000 B07810.025.0050
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/16, PK100 U07810.025.0031
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1, PK100 U07810.025.0100
- ZORO SELECT Sckt Set Scrw, Cup, M2.5x0.45mmx6mm, PK50 6FB76
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 M51250.120.0025
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 12mm L, PK100 M51240.025.0012
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 SOCKET SET SCREW 1/2 DOG POINT A0510200048D
- ITW CAB SCREW #8X1.25"" 330PK 100069
- Zoro Select Set Screws