Zoro Select
Set Screw, Flat, 80mm L, A2 SS, PK200
- Zoro #: G2072268
- Mfr #: L51240.120.0080
Hover or click to zoom Tap to zoom
$446.62
pkg. of 200 ($2.23/ea)
- System of Measurement: Metric
- Point Type: Flat
- Thread Size: M12-1.75
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $446.62
Zoro Select #L51240.120.0080 Specifications
- Zoro #: G2072268
- Mfr #: L51240.120.0080
- System of Measurement: Metric
- Point Type: Flat
- Overall Length: 80 mm
- Thread Size: M12-1.75
- Material: A2 Stainless Steel
- Finish: Plain
- Item: Set Screw
- Package Quantity: 200 PK
- Meets: D913
- Point Material: A2 Stainless Steel
- Temp. Range (F): -58 Degrees to 302 Degrees
- Drive Size: 6 mm
- Drive Type: Hex Socket
- Rockwell Hardness: HRB96 to HRC33
- Dia./Thread Size: M12-1.75
- Country of Origin (subject to change): Multiple
Description
Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M12 x 1.75mm, Point Type Flat, Point Material A2 Stainless Steel, Drive Type Hex Socket, Drive Size 6 mm, Overall Length 80 mm, Temp. Range (F) -58 Degrees to 302 Degrees , Rockwell Hardness HRB96 to HRC33, Meets D913, Package Quantity 200
Reviews of Zoro Select #L51240.120.0080
Explore more
- ZORO SELECT Set Screw, M12 x 1.75mm, 55mm L, PK50 M51240.120.0055
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK5 2WA46
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 1-1/2in, PK50 U07860.037.0150
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-24x5/16, PK100 U07890.019.0031
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 SDSS0040050CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 5mm, PK100 M07850.040.0005
- BLUE DEVIL MADE IN USA 5/16-18X3/8 COARSE SOCKET SET SCR CUP BLK OX 3106SSC
- Zoro Select Set Screws