Zoro Select

Set Screw, Oval, 1" L, Alloy Steel, PK1500

Zoro Select Set Screw, Oval, 1" L, Alloy Steel, PK1500 B07845.031.0100
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Point Type: Oval
  • Thread Size: 5/16"-18
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Set Screw
  • Drive Size: 5/32 in
  • Decimal Equivalent: 0.156 in
See full product details
$499.07
pkg. of 1500 ($0.33/ea)

Subtotal: $499.07

Zoro Select #B07845.031.0100 Specifications

  • System of Measurement: Inch
  • Point Type: Oval
  • Overall Length: 1 in
  • Thread Size: 5/16"-18
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Set Screw
  • Drive Size: 5/32 in
  • Decimal Equivalent: 0.156 in
  • Package Quantity: 1500 PK
  • Drive Type: Hex Socket
  • Class: 3A
  • Meets: ASME B18.3
  • Dia./Thread Size: 5/16"-18
  • Rockwell Hardness: HRC45 to HRC53
  • Point Material: Alloy Steel
  • Country of Origin (subject to change): Multiple

Description

Set Screw, Alloy Steel, Finish Black Oxide, Thread Size 5/16-18, Point Type Oval, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 in, Decimal Equivalent 0.156 in, Overall Length 1 in, Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 1500

Reviews of Zoro Select #B07845.031.0100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.