Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
SHCS, 18-8 SS, #8-32x1/2", PK100
  • Zoro #: G0186368
  • Mfr #: 6XA74
$6.26 ($0.06/unit)
  • Fastener Industry Standards: ASME B18.3
  • Basic Material: Stainless Steel
  • Drive Size: 9/64"
See full product details
Orders over $75 ship free.

Zoro Select #6XA74 Specifications

  • Zoro #: G0186368
  • Mfr #: 6XA74
Fastener Industry Standards: ASME B18.3 Basic Material: Stainless Steel
Drive Size: 9/64" Drive Type: Hex Socket
Fastener Thread Type: UNC (Coarse) Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psi Screw Head Type: Cylindrical
Head Height: 5/64" Thread Style: Fully Threaded
Thread Dia.: #8 Temp. Range: -65 Degrees F to 300 Degrees F
Thread Length: 1/2" Thread Direction: Right Hand
Length: 1/2" Material Grade: 18-8
Dia./Thread Size: #8-32 Class: 3A
Fastener Finish: Plain System of Measurement: Inch
Rockwell Hardness: B70 to B95 Head Dia.: 5/16"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Reviews of Zoro Select #6XA74