Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
SHCS, 316 SS, 3/8"-16x2", PK5
  • Zoro #: G0186797
  • Mfr #: 1GE49
$7.43 ($1.49/unit)
  • Item: Socket Head Cap Screw
  • Class: 3A
  • Head Height: 3/8"
See full product details
Orders over $75 ship free.

Zoro Select #1GE49 Specifications

  • Zoro #: G0186797
  • Mfr #: 1GE49
Item: Socket Head Cap Screw Class: 3A
Head Height: 3/8" Min. Tensile Strength: 80,000 psi
Thread Style: Partially Threaded Thread Length: 1-1/4"
Thread Direction: Right Hand Thread Dia.: 3/8"
Screw Head Type: Cylindrical Length: 2"
Drive Type: Hex Socket Fastener Thread Type: UNC (Coarse)
System of Measurement: Inch Material Grade: 316
Basic Material: Stainless Steel Dia./Thread Size: 3/8"-16
Head Dia.: 9/16" Fastener Finish: Plain
Fastener Industry Standards: ASME B18.3 Drive Size: 5/16"
Rockwell Hardness: B70 to B95 Temp. Range: -65 Degrees F to 300 Degrees F
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 3/8 In.-16, Length 2 In., Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Reviews of Zoro Select #1GE49