Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
SHCS, Flat, Alloy Steel, 3/8"-16x2", PK50
  • Zoro #: G0200438
  • Mfr #: 4XU92
$12.87 ($0.26/unit)
  • Class: 3A
  • Rockwell Hardness: C38 to C43
  • Thread Length: 1 1/4 in
See full product details
Orders over $75 ship free.

Zoro Select #4XU92 Specifications

  • Zoro #: G0200438
  • Mfr #: 4XU92
Class: 3A Rockwell Hardness: C38 to C43
Thread Length: 1 1/4 in Item: Socket Flat Head Cap Screw
Thread Dia.: 3/8 in System of Measurement: Inch
Head Height: 0.375 in Fastener Finish: Black Oxide
Fastener Industry Standards: ASME B18.3 Head Dia.: 23/32 to 25/32 in
Length: 2 in Drive Type: Hex Socket
Fastener Thread Type: UNC (Coarse) Temp. Range: -65 Degrees F to 300 Degrees F
Head Angle (Deg.): 82 Min. Tensile Strength: 180,000 psi
Basic Material: Steel Screw Head Type: Flat
Drive Size: 5/16 in Dia./Thread Size: 3/8"-16
Thread Style: Fully Threaded Material Grade: Alloy Steel
Thread Direction: Right Hand Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Head Angle (Deg.) 82, Package Quantity 50

Reviews of Zoro Select #4XU92