Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 x 9/16" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 10 pk.

  • Zoro #: G0517702
  • Mfr #: 1TLB7

$6.94 ($0.69/unit)

  • Fastener Thread Type: UNC (Coarse)
  • Screw Style: Socket Head Cap Screw
  • Min. Tensile Strength: 150,000 psi
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1TLB7 Specifications

  • Zoro #: G0517702
  • Mfr #: 1TLB7
Fastener Thread Type: UNC (Coarse) Screw Style: Socket Head Cap Screw
Min. Tensile Strength: 150,000 psi Thread Style: Partially Threaded
Head Dia.: 0.656" Dia./Thread Size: 5/16"-18
System of Measurement: Inch Thread Length: 1-1/8"
Vented Hole Size: Not Vented Fastener Industry Standards: ASTM F835, ASME B18.3
Length: 2" Thread Direction: Right Hand
Item: Socket Flat Head Cap Screw Thread Dia.: 5/16"
Class: 3A Temp. Range: -65 Degrees F to 300 Degrees F
Drive Size: 3/16" Head Height: 0.198"
Screw Industry Standards: ASTM F835, ASME B18.3 Fastener Finish: Zinc Plated
Screw Head Type: Flat Head Angle (Deg.): 82
Rockwell Hardness: C38 to C44 Drive Type: Hex Socket
Basic Material: Steel Material Grade: Alloy Steel
Min. Thread Length: 1-1/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 0.198 In., Thread Dia. 5/16 In., Head Angle (Deg.) 82, Package Quantity 10

Reviews of Zoro Select #1TLB7