Zoro Select

Silver SS Sheet, Rectangle, 48in Overall W

Zoro Select Silver SS Sheet, Rectangle, 48in Overall W Hammertone 304#4-20Gx48x120
Hover or click to zoom Tap to zoom
Key Features
  • Gauge: 20 ga
  • Thickness (Decimal): 0.035 in
  • Width: 48 in
  • Length: 120 in
  • Alloy Type: 304
  • Item: Silver Stainless Steel Sheet
  • Texture: Hammer Tone
  • Material: Stainless Steel
See full product details
$700.80
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #HAMMERTONE 304#4-20GX48X120 Specifications

  • Gauge: 20 ga
  • Thickness (Decimal): 0.035 in
  • Width: 48 in
  • Length: 120 in
  • Alloy Type: 304
  • Item: Silver Stainless Steel Sheet
  • Texture: Hammer Tone
  • Material: Stainless Steel
  • Finish: Pattern
  • Length Tolerance: +/-0.125 in
  • Color: Silver
  • Width Tolerance: +/-1/8 in
  • Thickness Tolerance: +/-0.004
  • Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
  • Green Environmental Attribute: Product Contains a Minimum of 80% Post-Consumer Recycled Content
  • Rockwell Hardness: B92
  • Includes Material Certificate: Yes
  • Texture Type: Textured Finish
  • Mechanical Finish: Pattern
  • Heat Treatable: No
  • Vickers Hardness: Not Applicable
  • Minimum Temperature: -320 Degrees F
  • Tolerance Rating: Standard
  • Maximum Temperature: 1,580 Degrees F
  • Nominal Size (WxL): 4 ft x 10 ft
  • Material Grade: 304
  • Overall Length: 10 ft
  • System of Measurement: Inch
  • Brinell Hardness: 201
  • Heat Treatment: No Heat Treatment
  • Fabrication: Cold Finished
  • Overall Width: 4 ft
  • Shape: Rectangle
  • Color Type: Silver Finish
  • Texture Group: Textured Finish
  • Country of Origin (subject to change): United States

Description

Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 20 ga, Color Type Silver Finish, Texture Hammer Tone, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Pattern, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness

Reviews of Zoro Select #HAMMERTONE 304#4-20GX48X120

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.