Sheet Metal Screw, #10 x 1 1/2 in, Plain Stainless Steel Pan Head Square Drive, 25 PK

  • Mfr # 32-SQP-10-150

  • Zoro # G716463233


product price:  $4.49
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.47

Key Features

Pan Head
Square Drive
Pointed Tip
Overall Length
1 1/2 in
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQP-10-150
Zoro #
G716463233
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Drive Size
#2
Screw Size
#10
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in

Details

Thread Style
Fully Threaded
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Head Type
Pan
System of Measurement
Inch
Pack Size
Small
Finish
Plain
Type
Sheet Metal Screw
Drive
Square
Tip Type
Pointed
Material Grade/Class
316
Material
Stainless Steel
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Square, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products