Sheet Metal Screw, #12 x 2 in, Plain Stainless Steel Pan Head One-Way Drive, 25 PK
Mfr # 31-ONA-12-200
Zoro # G716463448
product price:Â $8.99
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.98
Key Features
Pan Head
One-Way Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-ONA-12-200
Zoro #
G716463448
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
2 in
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Overall Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
One-Way
Tip Type
Pointed
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Material Grade/Class
18-8
Pack Size
Small
Manufacturer Location
Globally Sourced
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive One-Way, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.