Sheet Metal Screw, #6 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 31-FAU-6-50

  • Zoro # G616462916


product price:  $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17

Key Features

Pointed Tip
Phillips Drive
Flat Head
Pack Size
Small
Material Grade/Class
18-8
Material
Stainless Steel
Maximum Head Width
17/64 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-FAU-6-50
Zoro #
G616462916
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Overall Length
1/2 in
Maximum Head Height
1/16 in
Fastener Length
1/2 in
Drive Size
#2
Screw Size
#6

Details

Pack Size
Small
Material Grade/Class
18-8
Material
Stainless Steel
Item
Sheet Metal Screw
Tip Type
Pointed
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Finish
Plain
Thread Style
Fully Threaded
Head Type
Flat
System of Measurement
Inch

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products