Sheet Metal Screw, M8 x 12 mm, Zinc Plated Steel Torx Drive, 2000 PK

  • Mfr # MI812CTB10Z

  • Zoro # G2581160


product price:  $719.99
/pk 2000, $0.36/ea
Free Shipping & Returns

Key Features

Torx Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI812CTB10Z
Zoro #
G2581160
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M8
Fastener Length
12 mm
Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9

Description

Cap Screws/Hex Bolts,M8-1.2,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products