Zoro Select
Sheet Metal Tool Kit
- Zoro #: G102685584
- Mfr #: SMART-2-CSI
Key Features
- Drilling, Extracting, and Tapping Tools Included: 0
- Tool Storage Included: No
- Number of Deburring and Finishing Tools: 0
- Number of Pliers: 4
- Brushes Included: 0
- Number of Pieces: 27
- Tool Kit Product Grouping: Tool Kits
- Number of Electrical and Telecomm Tools: 0
$1,421.07
Subtotal: $1,421.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #SMART-2-CSI
- Zoro #G102685584
- Country of OriginMultiple
- Category Stainless Steel Sheets
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Details
Drilling, Extracting, and Tapping Tools Included | 0 |
Tool Storage Included | No |
Number of Deburring and Finishing Tools | 0 |
Number of Pliers | 4 |
Brushes Included | 0 |
Number of Pieces | 27 |
Tool Kit Product Grouping | Tool Kits |
Number of Electrical and Telecomm Tools | 0 |
Number of Cutting Tools | 6 |
Nut Drivers and Nutsetters Included | 0 |
Soldering and Welding Tools Included | 0 |
Insulated / Uninsulated | Insulated |
Number of Drilling, Extracting, and Tapping Tools | 0 |
Number of Miscellaneous Tools | 6 |
Wrenches Included | Adjustable Wrenches |
Number of Hex and Torx Keys | 0 |
No. of Putty Knives and Scrapers Included | 0 |
Pliers Included | Lineman's Pliers, Locking Pliers |
Sockets and Accessories Included | 0 |
Tool Storage Type Included | None |
Inspection and Retrieving Tools Included | None |
Number of Striking Tools | 0 |
Description
Hand Tool Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 27, Pliers Included (1) Bent Long-Nose Plier, (1) Dipped Handle, (1) Lineman's Pliers, (1) Locking Pliers, Screwdrivers, Keys, and Bits Included (1) Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, Striking and Struck Tools Included (1) Awls, (1) Roll Pin Punch Set
Reviews of Zoro Select #SMART-2-CSI
Explore more
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS Leathergrain 304#4-18Gx48x48
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS Treadtex 304#4-20Gx48x48
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS Windsor 304#4-20Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 26 ga., #4, SS Hammertone 304#4-26Gx24x24
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS Treadtex 304#4-26Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS Woodgrain 304#4-24Gx48x48
- ZORO SELECT SS Sheet, Rectangle, 48 in Overall W T22 Rosygold HL FPR 20Gx48x96
- ZORO SELECT SS Sheet 304, 24 in Overall W 22609_24_36
- ZORO SELECT Silver SS Sheet, 48 in Overall W Satin FPR 304#4-20Gx48x48
- ONLINEMETALS 1.5" x 0.125" Anodized Aluminum Square Tube 6063-T5 Black 24946
- ONLINEMETALS 7.75" OD x 0.5" Wall x 6.75" ID Stainless Round Tube 304 26674
- Zoro Select Stainless Steel Sheets