Zoro Select
Sheet, Silver, 24" L, 24" W, 16 ga., #4, SS
- Zoro #: G5568339
- Mfr #: Stucco 304#4-16Gx24x24
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 16
- Thickness (Decimal): 0.058 in
- Width: 24 in
- Alloy Type: 304
- Item: Silver Stainless Steel Sheet
- Texture: Stucco
- Material: Stainless Steel
- Thickness Tolerance: +/-0.003
$335.19
Subtotal: $335.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #Stucco 304#4-16Gx24x24
- Zoro #G5568339
- Country of OriginUnited States
- Category Stainless Steel Sheets
Dimensions
Width | 24 in |
Length | 24 in |
Width Tolerance | +/-1/8 in |
Length Tolerance | +/-0.125 in |
Length (Straight Wireway) | 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Details
Gauge | 16 |
Thickness (Decimal) | 0.058 in |
Alloy Type | 304 |
Item | Silver Stainless Steel Sheet |
Texture | Stucco |
Material | Stainless Steel |
Thickness Tolerance | +/-0.003 |
Finish | #4 |
Standards | A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895 |
Color | Silver |
Mechanical Finish | #4 |
System of Measurement | Inch |
Color Type | Silver Finish |
Texture Type | Textured Finish |
Brinell Hardness | 201 |
Heat Treatment | No Heat Treatment |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 16 ga, Color Type Silver Finish, Texture Stucco, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #STUCCO 304#4-16GX24X24
Explore more
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS Stucco 304#4-16Gx48x48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS Stucco 304#4-16Gx48x96
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS T22 Onyx Black HL FPR 20Gx48x48
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., BA, SS Linen 304BA-16Gx48x48
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Granex USA 304BB-14Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS Oxford 304#4-26Gx48x96
- ZORO SELECT SS Sheet 304, 12 in Overall W 6830_12_12
- ZORO SELECT Silver SS Sheet, 48 in Overall W Woodgrain 304#4-20Gx48x120
- ZORO SELECT SS Sheet 304, 12 in Overall W 714_12_24
- ONLINEMETALS 0.75" x 4" Bearing Bronze Rectangle Bar 932 (SAE 660) Cast Oversized 25134
- ONLINEMETALS 7" OD x 0.5" Wall x 6" ID Stainless Round Tube 304 26652
- Zoro Select Stainless Steel Sheets