Zoro Select

Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS

Zoro Select Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS 5-SM  304#4-20Gx24x24
Hover or click to zoom Tap to zoom
Key Features
  • Gauge: 20
  • Thickness (Decimal): 0.035 in
  • Width: 24 in
  • Alloy Type: 304
  • Length Tolerance: +/-0.125 in
  • Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
  • Thickness Tolerance: +/-0.002
  • Item: Silver Stainless Steel Sheet
See full product details
$318.73

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #5-SM 304#4-20GX24X24 Specifications

  • Gauge: 20
  • Thickness (Decimal): 0.035 in
  • Width: 24 in
  • Length: 24 in
  • Alloy Type: 304
  • Length Tolerance: +/-0.125 in
  • Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
  • Thickness Tolerance: +/-0.002
  • Item: Silver Stainless Steel Sheet
  • Material: Stainless Steel
  • Texture: 5-SM
  • Color: Silver
  • Finish: #4
  • Width Tolerance: +/-1/8 in
  • Length (Straight Wireway): 24 in
  • Tolerance Rating: Standard
  • Heat Treatment: No Heat Treatment
  • Overall Length: 24 in
  • Maximum Temperature: 1,580 Degrees F
  • Nominal Size (WxL): 24 in x 24 in
  • Shape: Square
  • Overall Width: 24 in
  • Texture Type: Textured Finish
  • Color Type: Silver Finish
  • Rockwell Hardness: B92
  • Includes Material Certificate: Yes
  • Heat Treatable: No
  • Vickers Hardness: Not Applicable
  • System of Measurement: Inch
  • Mechanical Finish: #4
  • Fabrication: Cold Finished
  • Material Grade: 304
  • Minimum Temperature: -320 Degrees F
  • Brinell Hardness: 201
  • Texture Group: Textured Finish
  • Country of Origin (subject to change): United States

Description

Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 20 ga, Color Type Silver Finish, Texture 5-SM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness

Reviews of Zoro Select #5-SM 304#4-20GX24X24

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.