Zoro Select
Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS
- Zoro #: G5564181
- Mfr #: Stucco 304#4-20Gx24x24
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Gauge: 20
- Thickness (Decimal): 0.035 in
- Width: 24 in
- Alloy Type: 304
- Width Tolerance: +/-1/8 in
- Thickness Tolerance: +/-0.002
- Item: Silver Stainless Steel Sheet
- Material: Stainless Steel
$331.76
Subtotal: $331.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #STUCCO 304#4-20GX24X24 Specifications
- Zoro #: G5564181
- Mfr #: Stucco 304#4-20Gx24x24
- Gauge: 20
- Thickness (Decimal): 0.035 in
- Width: 24 in
- Length: 24 in
- Alloy Type: 304
- Width Tolerance: +/-1/8 in
- Thickness Tolerance: +/-0.002
- Item: Silver Stainless Steel Sheet
- Material: Stainless Steel
- Length Tolerance: +/-0.125 in
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Texture: Stucco
- Finish: #4
- Color: Silver
- Length (Straight Wireway): 24 in
- Brinell Hardness: 201
- Texture Type: Textured Finish
- Nominal Size (WxL): 24 in x 24 in
- Fabrication: Cold Finished
- Color Type: Silver Finish
- Shape: Square
- Material Grade: 304
- Minimum Temperature: -320 Degrees F
- Tolerance Rating: Standard
- Includes Material Certificate: Yes
- Heat Treatment: No Heat Treatment
- System of Measurement: Inch
- Overall Length: 24 in
- Overall Width: 24 in
- Mechanical Finish: #4
- Vickers Hardness: Not Applicable
- Rockwell Hardness: B92
- Heat Treatable: No
- Maximum Temperature: 1,580 Degrees F
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 20 ga, Color Type Silver Finish, Texture Stucco, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #STUCCO 304#4-20GX24X24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS Stucco 304#4-20Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS Stucco 304#4-20Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 26 ga., #4, SS Stucco 304#4-26Gx24x24
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., BA, SS Squares 304BA-16Gx48x96
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS Hammertone 304#4-20Gx48x96
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS Leathergrain 304#4-24Gx48x96
- ZORO SELECT SS Sheet 304, 36 in Overall W 22605_36_36
- ZORO SELECT SS Sheet 304, 12 in Overall W 21516_12_12
- ZORO SELECT SS Sheet 304, 12 in Overall W 22605_12_24
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L 23549
- ONLINEMETALS 0.06" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 316 Round Hole 24897
- Zoro Select Stainless Steel Sheets