Zoro Select

Sheet, Silver, 24" L, 24" W, 22 ga., #4, SS

Zoro Select Sheet, Silver, 24" L, 24" W, 22 ga., #4, SS Hammertone 304#4-22Gx24x24
Hover or click to zoom Tap to zoom
$328.17
  • Gauge: 22
  • Thickness (Decimal): 0.028 in
  • Width: 24 in
See full product details
This item ships free.

Total: $328.17

Zoro Select #HAMMERTONE 304#4-22GX24X24 Specifications

  • Gauge: 22
  • Thickness (Decimal): 0.028 in
  • Width: 24 in
  • Length: 24 in
  • Alloy Type: 304
  • Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
  • Width Tolerance: +/-1/8 in
  • Finish: #4
  • Thickness Tolerance: +/-0.0015
  • Material: Stainless Steel
  • Item: Sheet
  • Color: Silver
  • Texture: Hammer Tone
  • Length Tolerance: +/-0.125 in
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States

Description

Sheet, Length 24 in, Width 24 in, Thickness (Decimal) 0.028 in, Material Stainless Steel, Alloy Type 304, Length Tolerance +/-0.125 in, Width Tolerance +/-1/8 in, Thickness Tolerance +/-0.0015, Texture Hammer Tone, Finish #4, Gauge 22, Color Silver, Standards A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895

Reviews of Zoro Select #HAMMERTONE 304#4-22GX24X24