Zoro Select
Sheet, Silver, 24" L, 24" W, 22 ga., #4, SS
- Zoro #: G5620522
- Mfr #: Leathergrain 304#4-22Gx24x24
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Gauge: 22
- Thickness (Decimal): 0.028 in
- Width: 24 in
- Alloy Type: 304
- Finish: #4
- Item: Silver Stainless Steel Sheet
- Material: Stainless Steel
- Width Tolerance: +/-1/8 in
$304.75
Subtotal: $304.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #LEATHERGRAIN 304#4-22GX24X24 Specifications
- Zoro #: G5620522
- Mfr #: Leathergrain 304#4-22Gx24x24
- Gauge: 22
- Thickness (Decimal): 0.028 in
- Width: 24 in
- Length: 24 in
- Alloy Type: 304
- Finish: #4
- Item: Silver Stainless Steel Sheet
- Material: Stainless Steel
- Width Tolerance: +/-1/8 in
- Thickness Tolerance: +/-0.0015
- Length Tolerance: +/-0.125 in
- Color: Silver
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Texture: Leather Grain
- Length (Straight Wireway): 24 in
- Minimum Temperature: -320 Degrees F
- Texture Type: Textured Finish
- Brinell Hardness: 201
- Material Grade: 304
- Vickers Hardness: Not Applicable
- Maximum Temperature: 1,580 Degrees F
- Includes Material Certificate: Yes
- Fabrication: Cold Finished
- Shape: Square
- Tolerance Rating: Standard
- Heat Treatable: No
- Mechanical Finish: #4
- System of Measurement: Inch
- Rockwell Hardness: B92
- Heat Treatment: No Heat Treatment
- Overall Width: 24 in
- Overall Length: 24 in
- Color Type: Silver Finish
- Nominal Size (WxL): 24 in x 24 in
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 22 ga, Color Type Silver Finish, Texture Leather Grain, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #LEATHERGRAIN 304#4-22GX24X24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS Leathergrain 304#4-22Gx48x48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS Leathergrain 304#4-22Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS Stucco 304#4-16Gx48x48
- ZORO SELECT Sheet, Quartz Bronze, 24" L, 24" W, 20 ga, SS T22 Quartz Bronze HL FPR -20Gx24x24
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., 2B, SS Vortex SV 3042B-14Gx24x24
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 3/4-#13 44S07513-48X96
- ZORO SELECT SS Sheet 316, 36 in Overall W 9866_36_36
- ZORO SELECT Colored SS Sheet, Square, 48 in Overall W T22 Platinum Nickel Mirror 20Gx48x48
- ZORO SELECT SS Sheet 304, 12 in Overall W 6829_12_36
- ONLINEMETALS 175 x 175 x 0188 Aluminum Angle 6061T6Extruded Structural, 72 Length 25928
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS 5-SM 304#4-22Gx48x48
- Zoro Select Stainless Steel Sheets