Zoro Select
Sheet, Silver, 24" L, 24" W, 26 ga., #4, SS
- Zoro #: G5641638
- Mfr #: Treadtex 304#4-26Gx24x24
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Gauge: 26
- Thickness (Decimal): 0.017 in
- Width: 24 in
- Alloy Type: 304
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Finish: #4
- Texture: TreadTex
- Width Tolerance: +/-1/8 in
$301.10
Ships from United States
Subtotal: $301.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #TREADTEX 304#4-26GX24X24 Specifications
- Zoro #: G5641638
- Mfr #: Treadtex 304#4-26Gx24x24
- Gauge: 26
- Thickness (Decimal): 0.017 in
- Width: 24 in
- Length: 24 in
- Alloy Type: 304
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Finish: #4
- Texture: TreadTex
- Width Tolerance: +/-1/8 in
- Thickness Tolerance: +/-0.004
- Length Tolerance: +/-0.125 in
- Item: Silver Stainless Steel Sheet
- Material: Stainless Steel
- Color: Silver
- Length (Straight Wireway): 24 in
- Maximum Temperature: 1,580 Degrees F
- Heat Treatable: No
- Overall Width: 24 in
- Nominal Size (WxL): 24 in x 24 in
- Texture Type: Textured Finish
- Minimum Temperature: -320 Degrees F
- Mechanical Finish: #4
- Material Grade: 304
- Brinell Hardness: 201
- Rockwell Hardness: B92
- Heat Treatment: No Heat Treatment
- Vickers Hardness: Not Applicable
- Fabrication: Cold Finished
- System of Measurement: Inch
- Tolerance Rating: Standard
- Overall Length: 24 in
- Includes Material Certificate: Yes
- Shape: Square
- Color Type: Silver Finish
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 26 ga, Color Type Silver Finish, Texture TreadTex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #TREADTEX 304#4-26GX24X24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS Treadtex 304#4-26Gx48x48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS Treadtex 304#4-26Gx48x96
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS Hammertone 304#4-20Gx24x24
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Cambridge 304#4-24Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS Leathergrain 304#4-22Gx48x96
- ZORO SELECT Expanded Sheet, Flat, SS, 8 x4 ft, 1-1/2-#16 44F15016-48X96
- ZORO SELECT SS Sheet 316, 24 in Overall W 9866_24_36
- ZORO SELECT SS Sheet 304, 24 in Overall W 713_24_24
- ZORO SELECT SS Sheet 304, 48 in Overall W 22608_48_48
- ONLINEMETALS 0.625" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded 23711
- ONLINEMETALS 8" OD x 0.75" Wall x 6.5" ID Stainless Round Tube 316 26828
- Zoro Select Stainless Steel Sheets