Zoro Select
Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS
- Zoro #: G5564443
- Mfr #: Treadtex 304#4-16Gx48x48
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 16
- Thickness (Decimal): 0.058 in
- Width: 48 in
- Alloy Type: 304
- Thickness Tolerance: +/-0.003
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Length Tolerance: +/-0.125 in
- Color: Silver
$434.66
Subtotal: $434.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #TREADTEX 304#4-16GX48X48 Specifications
- Zoro #: G5564443
- Mfr #: Treadtex 304#4-16Gx48x48
- Gauge: 16
- Thickness (Decimal): 0.058 in
- Width: 48 in
- Length: 48 in
- Alloy Type: 304
- Thickness Tolerance: +/-0.003
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Length Tolerance: +/-0.125 in
- Color: Silver
- Material: Stainless Steel
- Texture: TreadTex
- Finish: #4
- Width Tolerance: +/-1/8 in
- Item: Silver Stainless Steel Sheet
- Length (Straight Wireway): 48 in
- Mechanical Finish: #4
- Overall Width: 4 ft
- Color Type: Silver Finish
- Brinell Hardness: 201
- Heat Treatable: No
- Fabrication: Cold Finished
- Overall Length: 4 ft
- Includes Material Certificate: Yes
- Texture Type: Textured Finish
- Maximum Temperature: 1,580 Degrees F
- Heat Treatment: No Heat Treatment
- Material Grade: 304
- Vickers Hardness: Not Applicable
- Shape: Square
- Tolerance Rating: Standard
- Minimum Temperature: -320 Degrees F
- System of Measurement: Inch
- Nominal Size (WxL): 4 ft x 4 ft
- Rockwell Hardness: B92
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 16 ga, Color Type Silver Finish, Texture TreadTex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #TREADTEX 304#4-16GX48X48
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga., #4, SS Treadtex 304#4-16Gx24x24
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS Treadtex 304#4-16Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS Treadtex 304#4-20Gx48x48
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS Oxford 304#4-18Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga, Mirror, SS Super Mirror 304Mirror-20Gx24x24
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Treadtex 304#4-14Gx48x120
- ZORO SELECT SS Sheet 304, 24 in Overall W 6830_24_24
- ZORO SELECT Silver SS Sheet, 48 in Overall W Satin FPR 304#4-22Gx48x120
- ZORO SELECT SS Sheet, Rectangle, 48 in Overall W T22 Onyx Black Mirror20Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS Stucco 304#4-18Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., BA, SS GRANEX USA 304BB-16GX48X48
- Zoro Select Stainless Steel Sheets