Zoro Select
Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS
- Zoro #: G5632599
- Mfr #: Leathergrain 304#4-18Gx48x48
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Gauge: 18
- Thickness (Decimal): 0.046 in
- Width: 48 in
- Alloy Type: 304
- Width Tolerance: +/-1/8 in
- Material: Stainless Steel
- Color: Silver
- Length Tolerance: +/-0.125 in
$439.98
Ships from United States
Subtotal: $439.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #LEATHERGRAIN 304#4-18GX48X48 Specifications
- Zoro #: G5632599
- Mfr #: Leathergrain 304#4-18Gx48x48
- Gauge: 18
- Thickness (Decimal): 0.046 in
- Width: 48 in
- Length: 48 in
- Alloy Type: 304
- Width Tolerance: +/-1/8 in
- Material: Stainless Steel
- Color: Silver
- Length Tolerance: +/-0.125 in
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Item: Silver Stainless Steel Sheet
- Finish: #4
- Thickness Tolerance: +/-0.002
- Texture: Leather Grain
- Length (Straight Wireway): 48 in
- Tolerance Rating: Standard
- Minimum Temperature: -320 Degrees F
- Nominal Size (WxL): 4 ft x 4 ft
- Shape: Square
- Texture Type: Textured Finish
- Fabrication: Cold Finished
- Overall Length: 4 ft
- Heat Treatable: No
- Rockwell Hardness: B92
- System of Measurement: Inch
- Brinell Hardness: 201
- Color Type: Silver Finish
- Material Grade: 304
- Vickers Hardness: Not Applicable
- Mechanical Finish: #4
- Includes Material Certificate: Yes
- Heat Treatment: No Heat Treatment
- Overall Width: 4 ft
- Maximum Temperature: 1,580 Degrees F
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 18 ga, Color Type Silver Finish, Texture Leather Grain, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #LEATHERGRAIN 304#4-18GX48X48
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 18 ga., #4, SS Leathergrain 304#4-18Gx24x24
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS Leathergrain 304#4-18Gx48x96
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 5-SM 304#4-18Gx48x120
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., BA, SS GRANEX USA 304BB-22GX48X48
- ZORO SELECT Sheet, Prestige Gold, 96" L, 48" W, 20 ga, SS T22 Prestige Gold HL FPR 20Gx48x96
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 5-SM 304#4-20Gx48x120
- ZORO SELECT SS Sheet 304, 48 in Overall W 6823_48_48
- ZORO SELECT SS Sheet 302, 24 in Overall W 9754_24_48
- ZORO SELECT Colored SS Sheet, Square, 48 in Overall W T22 Rosygold HL FPR 20Gx48x48
- ONLINEMETALS 0.05" Brass Sheet 260 Soft Annealed 23629
- ONLINEMETALS 0.25" x 8" Copper Rectangle Bar 110-H02 23469
- Zoro Select Stainless Steel Sheets