Zoro Select
Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS
- Zoro #: G5546998
- Mfr #: Treadtex 304#4-20Gx48x48
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 20
- Thickness (Decimal): 0.035 in
- Width: 48 in
- Alloy Type: 304
- Item: Silver Stainless Steel Sheet
- Finish: #4
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Length Tolerance: +/-0.125 in
$351.68
Subtotal: $351.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #Treadtex 304#4-20Gx48x48
- Zoro #G5546998
- Country of OriginUnited States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-1/8 in |
Length (Straight Wireway) | 48 in |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Length | 4 ft |
Details
Gauge | 20 |
Thickness (Decimal) | 0.035 in |
Alloy Type | 304 |
Item | Silver Stainless Steel Sheet |
Finish | #4 |
Standards | A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895 |
Thickness Tolerance | +/-0.002 |
Texture | TreadTex |
Material | Stainless Steel |
Color | Silver |
Mechanical Finish | #4 |
System of Measurement | Inch |
Vickers Hardness | Not Applicable |
Shape | Square |
Material Grade | 304 |
Fabrication | Cold Finished |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 20 ga, Color Type Silver Finish, Texture TreadTex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #TREADTEX 304#4-20GX48X48
Explore more
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS Treadtex 304#4-20Gx48x96
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Cambridge 304#4-20Gx48x120
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS Stucco 304#4-22Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., BA, SS GRANEX USA 304BB-14GX24X24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., BA, SS GRANEX USA 304BB-22GX48X48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS Treadtex 304#4-26Gx48x96
- ZORO SELECT SS Sheet 316, 12 in Overall W 4508_12_12
- ZORO SELECT SS Sheet 304, 12 in Overall W 6827_12_48
- ZORO SELECT SS Sheet 304, 12 in Overall W 6823_12_24
- ZORO SELECT Sheet, Quartz Bronze, 48" L, 48" W, 20 ga, SS T22 Quartz Bronze HL FPR 20Gx48x48
- ONLINEMETALS 0.5625" Silicon Manganese Bronze Round Bar 673 23316
- Zoro Select Stainless Steel Sheets