Zoro Select
Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS
- Zoro #: G5634330
- Mfr #: Cambridge 304#4-22Gx48x48
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 22
- Thickness (Decimal): 0.028 in
- Width: 48 in
- Alloy Type: 304
- Color: Silver
- Finish: #4
- Thickness Tolerance: +/-0.0015
- Texture: Cambridge
$357.85
Subtotal: $357.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #Cambridge 304#4-22Gx48x48
- Zoro #G5634330
- Country of OriginUnited States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-1/8 in |
Length (Straight Wireway) | 48 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Gauge | 22 |
Thickness (Decimal) | 0.028 in |
Alloy Type | 304 |
Color | Silver |
Finish | #4 |
Thickness Tolerance | +/-0.0015 |
Texture | Cambridge |
Standards | A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895 |
Item | Silver Stainless Steel Sheet |
Material | Stainless Steel |
Texture Type | Textured Finish |
Includes Material Certificate | Yes |
Color Type | Silver Finish |
Tolerance Rating | Standard |
Material Grade | 304 |
System of Measurement | Inch |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 22 ga, Color Type Silver Finish, Texture Cambridge, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #CAMBRIDGE 304#4-22GX48X48
Explore more
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS Cambridge 304#4-22Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS Hammertone 304#4-24Gx48x48
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#16 44F05016-48X48
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Hammertone 304#4-20Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS 6-OM 304#4-20Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., BA, SS Squares 304BA-22Gx48x48
- ZORO SELECT SS Sheet 302, 12 in Overall W 9759_12_48
- ZORO SELECT Silver SS Sheet, 48 in Overall W EngineTurn 304BA-14Gx48x120
- ZORO SELECT SS Sheet 304, 48 in Overall W 6829_48_48
- K & S PRECISION METALS 012x6x12 SS Sheet 87181
- ONLINEMETALS 0.25" x 8" Copper Rectangle Bar 110-H02 23469
- Zoro Select Stainless Steel Sheets