customer-service Help
Zoro Select

Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS

Zoro Select Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS 6-OM  304#4-24Gx48x48
Tap to zoom
Hover or click to zoom
$341.42
  • Gauge: 24
  • Thickness (Decimal): 0.023 in
  • Width: 48 in
See full product details
This item ships free.

Total: $341.42

Zoro Select #6-OM 304#4-24GX48X48 Specifications

  • Gauge: 24
  • Thickness (Decimal): 0.023 in
  • Width: 48 in
  • Length: 48 in
  • Alloy Type: 304
  • Color: Silver
  • Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
  • Thickness Tolerance: +/-0.0015
  • Item: Sheet
  • Finish: #4
  • Material: Stainless Steel
  • Length Tolerance: +/-0.125 in
  • Width Tolerance: +/-1/8 in
  • Texture: 6-OM
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States

Description

Sheet, Length 48 in, Width 48 in, Thickness (Decimal) 0.023 in, Material Stainless Steel, Alloy Type 304, Length Tolerance +/-0.125 in, Width Tolerance +/-1/8 in, Thickness Tolerance +/-0.0015, Texture 6-OM, Finish #4, Gauge 24, Color Silver, Standards A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895

Reviews of Zoro Select #6-OM 304#4-24GX48X48