Zoro Select
Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS
- Zoro #: G5591253
- Mfr #: Leathergrain 304#4-16Gx48x96
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 16
- Thickness (Decimal): 0.058 in
- Width: 48 in
- Alloy Type: 304
- Length Tolerance: +/-0.125 in
- Color: Silver
- Thickness Tolerance: +/-0.003
- Finish: #4
$653.77
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Subtotal: $653.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga., #4, SS Leathergrain 304#4-16Gx24x24
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga., #4, SS Stucco 304#4-16Gx24x24
- ZORO SELECT Sheet, Quartz Bronze, 96" L, 48" W, 20 ga, SS T22 Quartz Bronze HL FPR 20Gx48x96
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., #4, SS 6-OM 304#4-14Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS 6-OM 304#4-26Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 22 ga., #4, SS 6-OM 304#4-22Gx24x24
- ZORO SELECT SS Sheet 304, 48 in Overall W 22610_48_48
- ZORO SELECT SS Sheet 304, 12 in Overall W 22606_12_12
- ZORO SELECT SS Sheet 304, 24 in Overall W 725_24_36
- ONLINEMETALS 1" Nickel Round Bar 400 22627
- ONLINEMETALS 8" OD x 1.25" Wall x 5.5" ID Stainless Round Tube 316 26816
- Zoro Select Stainless Steel Sheets