Zoro Select
Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS
- Zoro #: G5634260
- Mfr #: 6-OM 304#4-18Gx48x96
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 18
- Thickness (Decimal): 0.046 in
- Width: 48 in
- Alloy Type: 304
- Item: Silver Stainless Steel Sheet
- Color: Silver
- Finish: #4
- Width Tolerance: +/-1/8 in
$588.72
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $588.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #6-OM 304#4-18Gx48x96
- Zoro #G5634260
- Country of OriginUnited States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-1/8 in |
Length Tolerance | +/-0.125 in |
Length (Straight Wireway) | 96 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Details
Gauge | 18 |
Thickness (Decimal) | 0.046 in |
Alloy Type | 304 |
Item | Silver Stainless Steel Sheet |
Color | Silver |
Finish | #4 |
Thickness Tolerance | +/-0.002 |
Standards | A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895 |
Texture | 6-OM |
Material | Stainless Steel |
Material Grade | 304 |
Minimum Temperature | -320 Degrees F |
Color Type | Silver Finish |
Texture Type | Textured Finish |
Heat Treatment | No Heat Treatment |
Vickers Hardness | Not Applicable |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 18 ga, Color Type Silver Finish, Texture 6-OM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #6-OM 304#4-18GX48X96
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 18 ga., #4, SS 6-OM 304#4-18Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS 6-OM 304#4-18Gx48x48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS 6-OM 304#4-16Gx48x96
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 6-OM 304#4-22Gx48x120
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS 6-OM 304#4-16Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., BA, SS GRANEX USA 304BB-14GX24X24
- ZORO SELECT SS Sheet 302, 24 in Overall W 9754_24_24
- ZORO SELECT SS Sheet 304, 24 in Overall W 21516_24_24
- ZORO SELECT Colored SS Sheet, Square, 24 in Overall W T22 Platinum Nickel Mirror 20Gx24x24
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Granex USA 304BB-18Gx48x120
- ONLINEMETALS 0.625" Brass Square Bar 385-M30 Extruded 23716
- Zoro Select Stainless Steel Sheets