Zoro Select
Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS
- Zoro #: G5559607
- Mfr #: Treadtex 304#4-18Gx48x96
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Gauge: 18
- Thickness (Decimal): 0.046 in
- Width: 48 in
- Alloy Type: 304
- Material: Stainless Steel
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Width Tolerance: +/-1/8 in
- Color: Silver
$680.16
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $680.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #TREADTEX 304#4-18GX48X96 Specifications
- Zoro #: G5559607
- Mfr #: Treadtex 304#4-18Gx48x96
- Gauge: 18
- Thickness (Decimal): 0.046 in
- Width: 48 in
- Length: 96 in
- Alloy Type: 304
- Material: Stainless Steel
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Width Tolerance: +/-1/8 in
- Color: Silver
- Item: Silver Stainless Steel Sheet
- Length Tolerance: +/-0.125 in
- Texture: TreadTex
- Finish: #4
- Thickness Tolerance: +/-0.002
- Length (Straight Wireway): 96 in
- Mechanical Finish: #4
- Texture Type: Textured Finish
- Nominal Size (WxL): 4 ft x 8 ft
- Color Type: Silver Finish
- Heat Treatment: No Heat Treatment
- Tolerance Rating: Standard
- Vickers Hardness: Not Applicable
- Fabrication: Cold Finished
- Rockwell Hardness: B92
- System of Measurement: Inch
- Brinell Hardness: 201
- Overall Width: 4 ft
- Includes Material Certificate: Yes
- Overall Length: 8 ft
- Minimum Temperature: -320 Degrees F
- Shape: Rectangle
- Heat Treatable: No
- Material Grade: 304
- Maximum Temperature: 1,580 Degrees F
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 18 ga, Color Type Silver Finish, Texture TreadTex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #TREADTEX 304#4-18GX48X96
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 18 ga., #4, SS Treadtex 304#4-18Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS Treadtex 304#4-18Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 18 ga., #4, SS 5-SM 304#4-18Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS Stucco 304#4-24Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 18 ga., #4, SS 6-OM 304#4-18Gx24x24
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x4ft, 1-1/2-#13 44S15013-48X48
- ZORO SELECT SS Sheet 304, 36 in Overall W 6828_36_36
- ZORO SELECT SS Sheet, Rectangle, 48 in Overall W T22 Platinum Nickel Mirror 20Gx48x120
- ZORO SELECT SS Sheet 304, 24 in Overall W 713_24_48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 26 ga., #4, SS Stucco 304#4-26Gx24x24
- ONLINEMETALS 11" OD x 0.25" Wall x 10.5" ID Stainless Round Tube 304 26744
- Zoro Select Stainless Steel Sheets