Zoro Select

Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS

Zoro Select Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS 5-SM  304#4-20Gx48x96
Hover or click to zoom Tap to zoom
  • Gauge: 20
  • Thickness (Decimal): 0.035 in
  • Width: 48 in
  • Alloy Type: 304
  • Item: Silver Stainless Steel Sheet
  • Length Tolerance: +/-0.125 in
  • Color: Silver
  • Width Tolerance: +/-1/8 in
See full product details
$530.73
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Subtotal: $530.73

Zoro Select #5-SM 304#4-20GX48X96 Specifications

  • Gauge: 20
  • Thickness (Decimal): 0.035 in
  • Width: 48 in
  • Length: 96 in
  • Alloy Type: 304
  • Item: Silver Stainless Steel Sheet
  • Length Tolerance: +/-0.125 in
  • Color: Silver
  • Width Tolerance: +/-1/8 in
  • Finish: #4
  • Texture: 5-SM
  • Thickness Tolerance: +/-0.002
  • Material: Stainless Steel
  • Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
  • Length (Straight Wireway): 96 in
  • Shape: Rectangle
  • Texture Type: Textured Finish
  • Nominal Size (WxL): 4 ft x 8 ft
  • Maximum Temperature: 1,580 Degrees F
  • Mechanical Finish: #4
  • Heat Treatment: No Heat Treatment
  • Vickers Hardness: Not Applicable
  • Includes Material Certificate: Yes
  • Tolerance Rating: Standard
  • Rockwell Hardness: B92
  • System of Measurement: Inch
  • Brinell Hardness: 201
  • Color Type: Silver Finish
  • Fabrication: Cold Finished
  • Minimum Temperature: -320 Degrees F
  • Overall Width: 4 ft
  • Material Grade: 304
  • Overall Length: 8 ft
  • Heat Treatable: No
  • Country of Origin (subject to change): United States

Description

Silver Stainless Steel Sheet, Material Stainless Steel, Color Silver, Material Grade 304, Gauge 20 ga, Thickness 0.035 in, Overall Length 8 ft, Overall Width 4 ft, Texture 5-SM, Mechanical Finish #4, Brinell Hardness 201, Fabrication Cold Finished, Maximum Temperature 1,580 Degrees F, Minimum Temperature -320 Degrees F, Tensile Strength Not Applicable, Rockwell Hardness B92, Yield Strength 5,802 psi, Heat Treatable No, Heat Treatment No Heat Treatment, Includes Material Certificate Yes

Reviews of Zoro Select #5-SM 304#4-20GX48X96

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.