Zoro Select
Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS
- Zoro #: G5557979
- Mfr #: Cambridge 304#4-22Gx48x96
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 22
- Thickness (Decimal): 0.028 in
- Width: 48 in
- Alloy Type: 304
- Item: Silver Stainless Steel Sheet
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Finish: #4
- Texture: Cambridge
$544.50
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $544.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CAMBRIDGE 304#4-22GX48X96 Specifications
- Zoro #: G5557979
- Mfr #: Cambridge 304#4-22Gx48x96
- Gauge: 22
- Thickness (Decimal): 0.028 in
- Width: 48 in
- Length: 96 in
- Alloy Type: 304
- Item: Silver Stainless Steel Sheet
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Finish: #4
- Texture: Cambridge
- Thickness Tolerance: +/-0.0015
- Width Tolerance: +/-1/8 in
- Color: Silver
- Material: Stainless Steel
- Length Tolerance: +/-0.125 in
- Length (Straight Wireway): 96 in
- System of Measurement: Inch
- Tolerance Rating: Standard
- Shape: Rectangle
- Color Type: Silver Finish
- Mechanical Finish: #4
- Heat Treatable: No
- Includes Material Certificate: Yes
- Maximum Temperature: 1,580 Degrees F
- Brinell Hardness: 201
- Vickers Hardness: Not Applicable
- Heat Treatment: No Heat Treatment
- Overall Length: 8 ft
- Nominal Size (WxL): 4 ft x 8 ft
- Texture Type: Textured Finish
- Fabrication: Cold Finished
- Rockwell Hardness: B92
- Material Grade: 304
- Overall Width: 4 ft
- Minimum Temperature: -320 Degrees F
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 22 ga, Color Type Silver Finish, Texture Cambridge, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #CAMBRIDGE 304#4-22GX48X96
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 22 ga., #4, SS Cambridge 304#4-22Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS Cambridge 304#4-22Gx48x48
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS Oxford 304#4-24Gx48x48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., 2B, SS Vortex SV 3042B-22Gx48x96
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS Oxford 304#4-16Gx48x96
- ZORO SELECT Sheet, Quartz Bronze, 96" L, 48" W, 20 ga, SS T22 Quartz Bronze Mirror 20Gx48x96
- ZORO SELECT Silver SS Sheet, Rectangle, 4 ft Overall W EngineTurn 304BA-22Gx48x120
- ZORO SELECT SS Sheet 304, 36 in Overall W 6825_36_36
- ZORO SELECT SS Sheet 304, 36 in Overall W 719_36_36
- ONLINEMETALS 7.5" OD x 0.25" Wall x 7" ID Stainless Round Tube 304 26666
- ONLINEMETALS 7.75" OD x 0.25" Wall x 7.25" ID Stainless Round Tube 304 26672
- Zoro Select Stainless Steel Sheets